Beli cutter pipa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Mini Tube Cutter (Pemotong Pipa)Deskripsi:- Ketebalan dinding pipa yang dapat dipotong: stainless steel (maksimal 1 mm), pipa aluminium/tembaga (maksimal 2 mm), kuningan (maksimal 1,5 mm), PVC (maksimal 3 mm).- Dengan mengencangkan dan memutar handlenya, Anda dapat memotong aluminium, pipa tembaga, dan pipa PVC.Anda dapat memotong pipa tanpa meninggalkan serpihan potongan.atribut:
- Cleavable Wall Thickness (mm): (Stain) 1, up to (aluminum / copper pipe) 2, (brass) up to 1.5, (PVC) 3
- Compatible Pipe Diameter (inch): 1/8 to 7/8
- Compatible Pipe Diameter (Ø mm): 3 to 22
- Overall Length (mm): About 64
- TESTO Refrigerant ValveDeskripsi:Fully automatic and precise charging of refrigeration systems and heat pumps: The intelligent refrigerant valve makes it possible - together with the separately available testo 560i refrigerant scale, a Testo manifold, Testo Smart Probes and the testo Smart App.Intelligent Bluetooth valve for digital refrigerant scale testo 560i (available separately or as a kit) for automatic and precise refrigerant charging of refrigeration systems/heat pumps.Easy operation via Testo manifold or testo Smart App with automatic charging programs according to target value superheat, subcooling or refrigerant weight.Flexible in confined environments: Valve and scale automatically connect via Bluetooth to the manifold and App on your smartphone/tablet. All measured values for the charging process at a glance in the manifold and App with storage of the measured data in the App.Compatible with testo 560i, manifolds testo 557s/550s/550i as well as testo 557 /550, Smart Probes testo 115i/549 i/605i and testo Smart App for Android and iOS.Advantages of the refrigerant valveEspecially robust thanks to IP54 High Bluetooth range of up to 150 m together with a Testo manifold (alone up to 50 m).Long battery life of over 60 hours and replaceable 9 V block battery. Very practical due to sturdy hook.atribut:
- Operating Temperature (°C): -10 to +50
- Protection Class: IP54
- Storage Temperature (°C): -10 to +50
- Dimensions LxWxH (mm): 95x119x47
- Color: Black/Orange
- Battery Life (hour): >60 (+ 3000 valve operations)
- Battery Type (V): 9 (6LR61)
- Interface: Bluetooth 4.2
- Maximum Working Pressure (bar): 35
- Operating Humidity (%RH): 0 to 80
- Radio Range (m): 50
- monotaro Tube Cutter (Pemotong Pipa)Deskripsi:Produk ini juga sering disebut dengan Pipe Cutteratribut:
- Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
- RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)Deskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- Kennedy Cutting Wheel for Pipe CutterDeskripsi:Cutting Wheel for KEN5885451Katribut:
- ECLASS Code: 21040300
- Type: Pipe Cutter Accessories
- UNSPSC: 23241610
- RIDGID Stainless Steel Tubing Cutter (Pemotong Pipa)atribut:
- Capacity (inch): 1/4 - 1 3/8
- Capacity (mm): 6.0 - 35.0
- Catalog Number: 29963
- Standard Wheel: E-635
- SUN RUN Silinder Hidrolik FlatDeskripsi:RSSM-SeriesSingle-Acting, Low Height, Flat Cylinders-Compact and flat design for use where in a narrow space-Mounting holes permit easy fixturing-Grooved plunger ends require no saddle-Hard Chrome plated plunger and inner of barrel resist wear and corrosion-Maximum sized springs spees piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all modelsatribut:
- Base to Advance Port (mm): 19.0
- RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)Deskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- FATOOLS Mini Tube Cutteratribut:
- Size: 3-22
- TRUSCO Automatic Tube CutterDeskripsi:-Built-in mechanical spring realizes automatic feed function, increasing work efficiency.-Amazing cutting speed, cutting can be done automatically according to the shape even with a tube that is not perfectly circular.atribut:
- Max Wall Thickness: 3mm
- Sellery Tubing CutterDeskripsi:> Black finished and heat treated high carbon steel blade> Zinc alloy body> Extra cutter wheel in knobatribut:
- Maximum Cutting Capacity: 3-28 mm
- TEKIRO Pipe Cutter (Pemotong Pipa)atribut:
- Size (mm): 42
- PROTO Combination Wrench (Kunci Ring Pas)Deskripsi:Combination wrenches have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. The wrenches have the same metric size on each end for use on one specific size fastener.atribut:
- Handle Color: Silver
- Wrench Shape: Straight
- Handle Type: One Piece
- Head Offset Angle (°): 15
- Material: Alloy Steel
- Tether Style: Tether Capable
- TEKIRO Cutter Knife Large (Pisau Cutter)Deskripsi:TEKIRO PISAU CUTTER BESAR 18 MMuntuk memotong benda-benda berbahan lunak seperti kertas, plastik, karet dan sebagainya dengan panjang 154 mm. Dengan design handle yang ergonomis disertai dengan auto lock untuk mengunci mata pisau cutter.isa digunakan untuk semua kebutuhan seperti ATK, peralatan sekolah, otomotif dll.atribut:
- Dimension 5 (mm): 18
- Dimension 1 (mm): 18
- Dimension 2 (mm): 154
- Dimension 3 (mm): 0.25
- Blade Change Method: Snap End Cap
- Blade Material: SK4 Steel
- Body Material: Resin
- Grip Type: Plain
- Handle Color: Lime Green
- Overall Length (mm): 154
- INGCO Tube Pipe Cutter (Pemotong Pipa)Deskripsi:Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
- TRUSCO Tube Cutter (Pemotong Pipa)atribut:
- Cutting Capacity: 21 century version inch size
- Length (mm): 67
- Specifications: Standard Blade GFC-15NC
- Thickness (mm): 3
- monotaro Gear Puller SetDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: 75 mm, 100 mm, 150 mm x 1 piece for each
- Material: Carbon steel
- Dimension H (mm): (75mm)40, (100mm)90, (150mm)140
- Dimensions a (mm): (75mm)M12, (100mm)M12.5, (150mm)M14
- Dimension S (mm): (75mm)2.5, (100mm)3.4, (150mm)4.4
- Dimension D (mm): (75mm)min20-max75, (100mm)min25-max100, (150mm)min30-max145
- Dimensions b (mm): Hexagon opposite side (75mm) 14, (100mm) 15, (150mm) 17
- Breaking Load (kN): (75mm)8.82, (100mm)11.76, (120mm)17.64
- Dimensions t (mm): D is the biggest time (75mm) 30, (100mm) 40, (150mm) 70
- Package Weight (g): 3000
Daftar Harga cutter pipa Terbaru November 2026
| monotaro Mini Tube Cutter (Pemotong Pipa) | Rp109.900 |
| TESTO Refrigerant Valve | Rp7.199.900 |
| monotaro Tube Cutter (Pemotong Pipa) | Rp229.900 |
| Jason Pipe Cutter | Rp109.900 |
| RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa) | Rp229.900 |
| Kennedy Cutting Wheel for Pipe Cutter | Rp21.900 |
| RIDGID Stainless Steel Tubing Cutter (Pemotong Pipa) | Rp2.399.900 |
| SUN RUN Silinder Hidrolik Flat | Rp4.199.900 |
| RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa) | Rp319.900 |
| RIDGID Heavy Duty Pipe Cutter (Pemotong Pipa) | Rp5.099.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102248115-1.jpg)

/2yP102248106-3.jpg)

/alP102243381-21.jpg)

/phP102048917-4.jpg)

/qjP102048955-31.jpg)
/6mP102048238-12.jpg)



/m0P111254792-1.jpg)
/4vP107278175-1.jpg)
/8zP104803323-1.jpg)
/fqP105678566-2.jpg)
/P101002139-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)